Shoulder Screw, 3/16"X1-1/4", 8-32, PK5

VALUE BRAND| Zoro #: G2426977| Mfr #: 4724

$23.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2426977 Mfr #: 4724
System of Measurement: InchMaterial: 18-8 Stainless Steel
Thread Size: 8-32Head Style: Standard
Head Dia.: 5/16"Shoulder Length Tolerance: +0.002"
Shoulder Dia.: 3/16"Rockwell Hardness: B95 to B100
Class: 2AHead Height: 5/32"
Min. Tensile Strength (PSI): 116, 000Thread Length: 3/16"
Item: Shoulder ScrewFinish: Plain
Meets/Exceeds: ASME/ANSI B18.3.3Type: Precision
Shoulder Length: 1-1/4"Drive Type: Phillips
Drive Size: #2Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #2, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 1 1/4 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5
Save 15%. Sign up for Z-mail.