Shoulder Screw, 3/16"X5/8", 8-32, PK5

VALUE BRAND| Zoro #: G1043427| Mfr #: 4721

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1043427 Mfr #: 4721
Thread Length: 3/16"Class: 2A
Thread Size: 8-32Min. Tensile Strength (PSI): 116, 000
Head Dia.: 5/16"Head Height: 5/32"
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Rockwell Hardness: B95 to B100Shoulder Dia.: 3/16"
Shoulder Length Tolerance: +0.002"Finish: Plain
System of Measurement: InchHead Style: Standard
Type: PrecisionMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length: 5/8"Drive Type: Phillips
Drive Size: #2Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #2, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 5/8 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.