Shop Alternate Products
This Product is Discontinued
Zoro Select
Shoulder Washer, Fits Bolt Size #2 Nylon 6/6, Natural Finish, 400 PK (Discontinued)
Mfr # 10SC002025
Zoro # G1367134
This Product is Discontinued
Key Features
- Material Nylon 6/6
- Finish Natural
- Fits Bolt Sizes #2
- Outside Dia. 0.120"
- Shoulder Dia. 0.181"