Shoulder Washer, Nyl, 0.090 In, PK400

VALUE BRAND| Zoro #: G1287526| Mfr #: 10SC002037

$4.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1287526 Mfr #: 10SC002037
Finish: NaturalItem: Shoulder Washer
Material: Nylon 6/6Application: Used For Insulating
Color: Off WhiteType: Long Barrel
Temp. (F): -40 to 185Length: 0.375"
Inside Dia.: 0.090"Shoulder Thickness: 3/64"
Shoulder Dia.: 0.181"Fits Bolt Sizes: #2
Outside Dia.: 0.120"Country of Origin (subject to change): United States

Product Description

Shoulder Washer, Long Barrel, Nylon 6/6, Natural Finish, Fits Bolt Size #2, Length 0.375 In, Inside Dia 0.090 In, Outside Dia 0.120 In, Shoulder Dia 0.181 In, Shoulder Thickness 3/64 In, Temp -40 to 185 F, Color Off White, Used For Insulating, Package Qty 400

Product Reviews

Save 15%. Sign up for Z-mail.