Shoulder Washer, Nyl, 0.093 In, PK400

VALUE BRAND| Zoro #: G0720517| Mfr #: 24SW0002B

$7.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0720517 Mfr #: 24SW0002B
Finish: NaturalItem: Shoulder Washer
Material: Nylon 6/6Application: Used For Insulating
Type: Short BarrelTemp. (F): -40 to 185
Color: BlackShoulder Thickness: 0.040"
Shoulder Dia.: 0.250"Fits Bolt Sizes: #2
Outside Dia.: 0.156"Length: 0.040"
Inside Dia.: 0.093"Country of Origin (subject to change): United States

Product Description

Shoulder Washer, Short Barrel, Nylon 6/6, Natural Finish, Fits Bolt Size #2, Length 0.040 In, Inside Dia 0.093 In, Outside Dia 0.156 In, Shoulder Dia 0.250 In, Shoulder Thickness 0.040 In, Temp -40 to 185 F, Color Black, Used For Insulating, Package 400

Product Reviews

Save 15%. Sign up for Z-mail.