Shoulder Washer, Nyl, 0.173 In, PK400

VALUE BRAND| Zoro #: G0534362| Mfr #: 10SC008037

$6.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0534362 Mfr #: 10SC008037
Finish: NaturalItem: Shoulder Washer
Material: Nylon 6/6Application: Used For Insulating
Color: Off WhiteType: Long Barrel
Temp. (F): -40 to 185Inside Dia.: 0.173"
Shoulder Thickness: 1/16"Shoulder Dia.: 0.344"
Fits Bolt Sizes: #8Outside Dia.: 0.205"
Length: 0.375"Country of Origin (subject to change): United States

Product Description

Shoulder Washer, Long Barrel, Nylon 6/6, Natural Finish, Fits Bolt Size #8, Length 0.375 In, Inside Dia 0.173 In, Outside Dia 0.205 In, Shoulder Dia 0.344 In, Shoulder Thickness 1/16 In, Temp -40 to 185 F, Color Off White, Used For Insulating, Package Qty 400

Product Reviews

Save 15%. Sign up for Z-mail.