Shoulder Washer, Nyl, 0.201 In, PK400

VALUE BRAND| Zoro #: G1451642| Mfr #: 24SW0010B

$15.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1451642 Mfr #: 24SW0010B
Finish: NaturalItem: Shoulder Washer
Material: Nylon 6/6Application: Used For Insulating
Type: Short BarrelTemp. (F): -40 to 185
Shoulder Thickness: 0.050"Shoulder Dia.: 0.437"
Fits Bolt Sizes: #10Outside Dia.: 0.281"
Length: 0.050"Inside Dia.: 0.201"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Shoulder Washer, Short Barrel, Nylon 6/6, Natural Finish, Fits Bolt Size #10, Length 0.050 In, Inside Dia 0.201 In, Outside Dia 0.281 In, Shoulder Dia 0.437 In, Shoulder Thickness 0.050 In, Temp -40 to 185 F, Color Black, Used For Insulating, Package 400

Product Reviews

Save 15%. Sign up for Z-mail.