15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Shoulder Washer, Nyl, 0.260 In, PK400

VALUE BRAND| Zoro #: G2194141| Mfr #: 24SW0250

$33.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2194141 Mfr #: 24SW0250
Finish: NaturalItem: Shoulder Washer
Material: Nylon 6/6Application: Used For Insulating
Type: Short BarrelTemp. (F): -40 to 185
Length: 0.060"Inside Dia.: 0.260"
Color: Off WhiteShoulder Thickness: 0.060"
Shoulder Dia.: 0.562"Fits Bolt Sizes: 1/4"
Outside Dia.: 0.375"Country of Origin (subject to change): United States

Product Description

Shoulder Washer, Short Barrel, Nylon 6/6, Natural Finish, Fits Bolt Size 1/4 In, Length 0.060 In, Inside Dia 0.260 In, Outside Dia 0.375 In, Shoulder Dia 0.562 In, Shoulder Thickness 0.060 In, Temp -40 to 185 F, Color Off White, Used For Insulating, Package 400

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.