Shoulder Washer, Nyl, 0.385 In, PK400

VALUE BRAND| Zoro #: G2355087| Mfr #: 24SW0375

$17.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2355087 Mfr #: 24SW0375
Finish: NaturalItem: Shoulder Washer
Material: Nylon 6/6Application: Used For Insulating
Temp. (F): -40 to 185Shoulder Thickness: 0.060"
Shoulder Dia.: 0.750"Fits Bolt Sizes: 3/8"
Type: Short BarrelOutside Dia.: 0.500"
Length: 0.060"Inside Dia.: 0.385"
Color: Off WhiteCountry of Origin (subject to change): United States

Product Description

Shoulder Washer, Short Barrel, Nylon 6/6, Natural Finish, Fits Bolt Size 3/8 In, Length 0.060 In, Inside Dia 0.385 In, Outside Dia 0.500 In, Shoulder Dia 0.750 In, Shoulder Thickness 0.060 In, Temp -40 to 185 F, Color Off White, Used For Insulating, Package 400

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.