Shoulder Washer, Nyl, #10, PK40

VALUE BRAND| Zoro #: G1263053| Mfr #: 10SC010025

$2.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263053 Mfr #: 10SC010025
Finish: NaturalItem: Shoulder Washer
Material: Nylon 6/6Application: Used For Insulating
Temp. (F): -40 to 185Inside Dia.: 0.200"
Color: Off WhiteShoulder Thickness: 1/16"
Shoulder Dia.: 0.399"Fits Bolt Sizes: #10
Type: Long BarrelOutside Dia.: 0.260"
Length: 0.250"Country of Origin (subject to change): United States

Product Description

Shoulder Washer, Long Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes #10, Length 0.250 In., Inside Dia. 0.200 In., Outside Dia. 0.260 In., Shoulder Dia. 0.399 In., Shoulder Thickness 1/16 In., Temp. (F) -40 to 185, Color Off White, Used For Insulating, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.