Shop Alternate Products
This Product is Discontinued
Zoro Select
Shoulder Washer, Fits Bolt Size #10 Nylon 6/6, Natural Finish, 40 PK (Discontinued)
Mfr # 10SC010062
Zoro # G0955875
This Product is Discontinued
Key Features
- Material Nylon 6/6
- Finish Natural
- Fits Bolt Sizes #10
- Shoulder Dia. 0.399 in
- Outside Dia. 0.260"