Shoulder Washer, Nyl, #10, PK40

VALUE BRAND| Zoro #: G1026417| Mfr #: 24SW0010B

$2.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -40 to 185
Package Quantity: 40
Shoulder Thickness: 0.050"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026417 Mfr #: 24SW0010B
Temp. (F): -40 to 185Package Quantity: 40
Shoulder Thickness: 0.050"Finish: Natural
Outside Dia.: 0.281"Inside Dia.: 0.201"
Type: Short BarrelMaterial: Nylon 6/6
Color: BlackItem: Shoulder Washer
Shoulder Dia.: 0.437"Application: Used For Insulating
Fits Bolt Sizes: #10Length: 0.050"
Country of Origin (subject to change): United States

Description

Shoulder Washer, Short Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes #10, Length 0.050 In., Inside Dia. 0.201 In., Outside Dia. 0.281 In., Shoulder Dia. 0.437 In., Shoulder Thickness 0.050 In., Temp. (F) -40 to 185, Color Black, Used For Insulating, Package Quantity 40

Reviews