Zoro Select
Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK
Mfr # 10SC250012
Zoro # G2081852
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Natural
- Shoulder Dia. 0.513 in
- Outside Dia. 0.312 in
- Shoulder Thickness 0.0625 in
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK 10SC002012
- ZORO SELECT Shoulder Washer, Fits Bolt Size #4 Nylon, Natural Finish, 40 PK 10SC004012
- ZORO SELECT Shoulder Washer, Fits Bolt Size #4 Nylon, Natural Finish, 40 PK 10SC004025
- ZORO SELECT Shoulder Washer, Fits Bolt Size #6 Nylon, Natural Finish, 40 PK 24SW0006B
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK 10SC010025
- ZORO SELECT Shoulder Washer, Fits Bolt Size #8 Nylon, Natural Finish, 40 PK 10SC008037
- ZORO SELECT Shoulder Washer, Fits Bolt Size #8 Nylon, Natural Finish, 40 PK 10SC008025
- ZORO SELECT Shoulder Washer, Fits Bolt Size #8 Nylon, Natural Finish, 40 PK 10SC008075
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK 10SC250050
- ZORO SELECT Flat Washer, Fits Bolt Size 6 in Nylon, 2500 PK 06328WSLDN
- ZORO SELECT Shoulder Washer, Fits Bolt Size #6 Nylon, Natural Finish, 40 PK 10SC006037
- Zoro Select Insulating Washers