Shoulder Washer, Nyl, 1/4 In, PK40

VALUE BRAND| Zoro #: G1820481| Mfr #: 24SW0250

$2.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -40 to 185
Package Quantity: 40
Shoulder Thickness: 0.060"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820481 Mfr #: 24SW0250
Temp. (F): -40 to 185Package Quantity: 40
Shoulder Thickness: 0.060"Finish: Natural
Outside Dia.: 0.375"Inside Dia.: 0.260"
Type: Short BarrelMaterial: Nylon 6/6
Color: off WhiteItem: Shoulder Washer
Shoulder Dia.: 0.562"Application: Used For Insulating
Fits Bolt Sizes: 1/4"Length: 0.060"
Country of Origin (subject to change): United States

Description

Shoulder Washer, Short Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes 1/4 In., Length 0.060 In., Inside Dia. 0.260 In., Outside Dia. 0.375 In., Shoulder Dia. 0.562 In., Shoulder Thickness 0.060 In., Temp. (F) -40 to 185, Color Off White, Used For Insulating, Package Quantity 40

Reviews