KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shoulder Washer, Nyl, #2, PK40

VALUE BRAND| Zoro #: G0729714| Mfr #: 10SC002025

$2.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Used For Insulating
Type: Long Barrel
Color: off White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729714 Mfr #: 10SC002025
Application: Used For InsulatingType: Long Barrel
Color: off WhiteShoulder Thickness: 3/64"
Length: 0.250"Outside Dia.: 0.120"
Item: Shoulder WasherFinish: Natural
Shoulder Dia.: 0.181"Temp. (F): -40 to 185
Fits Bolt Sizes: #2Inside Dia.: 0.090"
Package Quantity: 40Material: Nylon 6/6
Country of Origin (subject to change): United States

Description

Shoulder Washer, Long Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes #2, Length 0.250 In, Inside Dia. 0.090 In, Outside Dia. 0.120 In, Shoulder Dia. 0.181 In, Shoulder Thickness 3/64 In, Temp. -40 to 185 F, Color Off-White, Used For Insulating, Package Quantity 400

Reviews