Shoulder Washer, Nyl, #2, PK40

VALUE BRAND |Zoro #: G1576461|Mfr #: 24SW0002B

$2.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576461 Mfr #: 24SW0002B
Finish: NaturalItem: Shoulder Washer
Material: Nylon 6/6Application: Used For Insulating
Type: Short BarrelTemp. (F): -40 to 185
Length: 0.040"Inside Dia.: 0.093"
Color: BlackShoulder Thickness: 0.040"
Shoulder Dia.: 0.250"Fits Bolt Sizes: #2
Outside Dia.: 0.156"Country of Origin (subject to change): United States

Product Description

Shoulder Washer, Short Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes #2, Length 0.040 In, Inside Dia. 0.093 In, Outside Dia. 0.156 In, Shoulder Dia. 0.250 In, Shoulder Thickness 0.040 In, Temp. -40 to 185 F, Color Black, Used For Insulating, Package Quantity 400

Product Reviews

Save 15% when you sign up for Z-mail.