Shoulder Washer, Nyl, 3/8 In, PK40

VALUE BRAND| Zoro #: G0648821| Mfr #: 24SW0375

$2.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0648821 Mfr #: 24SW0375
Finish: NaturalItem: Shoulder Washer
Application: Used For InsulatingMaterial: Nylon 6/6
Temp. (F): -40 to 185Length: 0.060"
Inside Dia.: 0.385"Color: off White
Shoulder Thickness: 0.060"Shoulder Dia.: 0.750"
Fits Bolt Sizes: 3/8"Type: Short Barrel
Outside Dia.: 0.500"Country of Origin (subject to change): United States

Product Description

Shoulder Washer, Short Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes 3/8 In, Length 0.060 In, Inside Dia. 0.385 In, Outside Dia. 0.500 In, Shoulder Dia. 0.750 In, Shoulder Thickness 0.060 In, Temp. -40 to 185 F, Color Off-White, Used For Insulating, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.