Shoulder Washer, Nyl, #4, PK40

VALUE BRAND| Zoro #: G2259415| Mfr #: 24SW0004

$2.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -40 to 185
Package Quantity: 40
Shoulder Thickness: 0.040"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259415 Mfr #: 24SW0004
Temp. (F): -40 to 185Package Quantity: 40
Shoulder Thickness: 0.040"Finish: Natural
Outside Dia.: 0.187"Inside Dia.: 0.122"
Type: Short BarrelMaterial: Nylon 6/6
Color: off WhiteItem: Shoulder Washer
Shoulder Dia.: 0.281"Application: Used For Insulating
Fits Bolt Sizes: #4Length: 0.040"
Country of Origin (subject to change): United States

Description

Shoulder Washer, Short Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes #4, Length 0.040 In., Inside Dia. 0.122 In., Outside Dia. 0.187 In., Shoulder Dia. 0.281 In., Shoulder Thickness 0.040 In., Temp. (F) -40 to 185, Color Off White, Used For Insulating, Package Quantity 40

Reviews