Shoulder Washer, Nyl, 5/16 In, PK40

VALUE BRAND| Zoro #: G1421795| Mfr #: 10SC312025

$2.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421795 Mfr #: 10SC312025
Type: Long BarrelFinish: Natural
Material: Nylon 6/6Color: off White
Application: Used For InsulatingTemp. (F): -40 to 185
Item: Shoulder WasherLength: 0.250"
Inside Dia.: 0.320"Shoulder Thickness: 1/16"
Shoulder Dia.: 0.620"Fits Bolt Sizes: 5/16"
Outside Dia.: 0.360"Country of Origin (subject to change): United States

Product Description

Shoulder Washer, Long Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes 5/16 In, Length 0.250 In, Inside Dia. 0.320 In, Outside Dia. 0.360 In, Shoulder Dia. 0.620 In, Shoulder Thickness 1/16 In, Temp. -40 to 185 F, Color Off-White, Used For Insulating, Package Quantity 400

Product Reviews

Save 15%. Sign up for Z-mail.