JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shoulder Washer, Nyl, 5/16 In, PK40

VALUE BRAND| Zoro #: G1521852| Mfr #: 10SC312037

$2.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1521852 Mfr #: 10SC312037
Application: Used For InsulatingFinish: Natural
Item: Shoulder WasherTemp. (F): -40 to 185
Material: Nylon 6/6Color: Off White
Shoulder Thickness: 1/16"Shoulder Dia.: 0.620"
Fits Bolt Sizes: 5/16"Type: Long Barrel
Outside Dia.: 0.360"Length: 0.375"
Inside Dia.: 0.320"Country of Origin (subject to change): United States

Product Description

Shoulder Washer, Long Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes 5/16 In., Length 0.375 In., Inside Dia. 0.320 In., Outside Dia. 0.360 In., Shoulder Dia. 0.620 In., Shoulder Thickness 1/16 In., Temp. (F) -40 to 185, Color Off White, Used For Insulating, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.