KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shoulder Washer, Nyl, 5/16 In, PK40

VALUE BRAND| Zoro #: G0263286| Mfr #: 10SC312062

$2.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Used For Insulating
Type: Long Barrel
Color: off White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263286 Mfr #: 10SC312062
Application: Used For InsulatingType: Long Barrel
Color: off WhiteShoulder Thickness: 1/16"
Length: 0.625"Outside Dia.: 0.360"
Item: Shoulder WasherFinish: Natural
Shoulder Dia.: 0.620"Temp. (F): -40 to 185
Fits Bolt Sizes: 5/16"Inside Dia.: 0.320"
Package Quantity: 40Material: Nylon 6/6
Country of Origin (subject to change): United States

Description

Shoulder Washer, Long Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes 5/16 In., Length 0.625 In., Inside Dia. 0.320 In., Outside Dia. 0.360 In., Shoulder Dia. 0.620 In., Shoulder Thickness 1/16 In., Temp. (F) -40 to 185, Color Off White, Used For Insulating, Package Quantity 40

Reviews