Shoulder Washer, Nyl, #6, PK40

VALUE BRAND |Zoro #: G1491603|Mfr #: 10SC006025

$2.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1491603 Mfr #: 10SC006025
Finish: NaturalItem: Shoulder Washer
Material: Nylon 6/6Application: Used For Insulating
Color: Off WhiteType: Long Barrel
Temp. (F): -40 to 185Shoulder Thickness: 3/64"
Shoulder Dia.: 0.290"Fits Bolt Sizes: #6
Outside Dia.: 0.170"Length: 0.250"
Inside Dia.: 0.140"Country of Origin (subject to change): United States

Product Description

Shoulder Washer, Long Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes #6, Length 0.250 In, Inside Dia. 0.140 In, Outside Dia. 0.170 In, Shoulder Dia. 0.290 In, Shoulder Thickness 3/64 In, Temp. -40 to 185 F, Color Off-White, Used For Insulating, Package Quantity 400

Product Reviews

Save 15% when you sign up for Z-mail.