KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shoulder Washer, Nyl, #8, PK40

VALUE BRAND| Zoro #: G2117875| Mfr #: 10SC008025

$2.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Used For Insulating
Type: Long Barrel
Color: off White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117875 Mfr #: 10SC008025
Application: Used For InsulatingType: Long Barrel
Color: off WhiteShoulder Thickness: 1/16"
Length: 0.250"Outside Dia.: 0.205"
Item: Shoulder WasherFinish: Natural
Shoulder Dia.: 0.344"Temp. (F): -40 to 185
Fits Bolt Sizes: #8Inside Dia.: 0.173"
Package Quantity: 40Material: Nylon 6/6
Country of Origin (subject to change): United States

Description

Shoulder Washer, Long Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes #8, Length 0.250 In, Inside Dia. 0.173 In, Outside Dia. 0.205 In, Shoulder Dia. 0.344 In, Shoulder Thickness 1/16 In, Temp. -40 to 185 F, Color Off-White, Used For Insulating, Package Quantity 400

Reviews