Shower Curtain, Cotton Duck, White, 72x36

VALUE BRAND| Zoro #: G0915101| Mfr #: 4EEY7

$19.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 36"
Pattern: None
Item: Shower Curtain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915101 Mfr #: 4EEY7
Width: 36"Pattern: None
Item: Shower CurtainColor: White
Mounting Type: Standard GrommetsLength: 72"
Material: Cotton DuckCountry of Origin (subject to change): China

Description

Shower Curtain, Color White, Length 72 In., Material Cotton Duck, Width 36 In., Mounting Type Standard Grommets, Pattern None

Reviews