Shower Curtain, Cotton Duck, White, 72x42

VALUE BRAND| Zoro #: G1284385| Mfr #: 4EEY8

$20.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Pattern: None
Mounting Type: Standard Grommets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284385 Mfr #: 4EEY8
Color: WhitePattern: None
Mounting Type: Standard GrommetsWidth: 42"
Item: Shower CurtainMaterial: Cotton Duck
Length: 72"Country of Origin (subject to change): China

Description

Shower Curtain, Color White, Length 72 In., Material Cotton Duck, Width 42 In., Mounting Type Standard Grommets, Pattern None

Reviews