KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shower Curtain, Nylon, White, 72x108

VALUE BRAND| Zoro #: G1862323| Mfr #: 4EEZ6

$74.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 108"
Pattern: None
Item: Shower Curtain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862323 Mfr #: 4EEZ6
Width: 108"Pattern: None
Item: Shower CurtainColor: White
Mounting Type: Standard GrommetsLength: 72"
Material: Nylon VinylCountry of Origin (subject to change): China

Description

Shower Curtain, Color White, Length 72 In., Material Nylon Vinyl, Width 108 In., Mounting Type Standard Grommets, Pattern None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews