Shower Curtain, Nylon, White, 72x36

VALUE BRAND| Zoro #: G1708357| Mfr #: 4EEY4

$17.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1708357 Mfr #: 4EEY4
Item: Shower CurtainLength: 72"
Mounting Type: Standard GrommetsColor: WHITE
Material: NylonWidth: 36"
Pattern: NoneCountry of Origin (subject to change): China

Product Description

Shower Curtain, Color White, Length 72 In., Material Nylon, Width 36 In., Mounting Type Standard Grommets, Pattern None

Product Reviews

Save 15%. Sign up for Z-mail.