Shower Curtain, Polyurethane, White, 72x108

VALUE BRAND| Zoro #: G2380375| Mfr #: 4EEZ4

$49.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380375 Mfr #: 4EEZ4
Item: Shower CurtainLength: 72"
Mounting Type: Standard GrommetsColor: White
Material: Polyurethane Coated PolyesterWidth: 108"
Pattern: NoneCountry of Origin (subject to change): China

Product Description

Shower Curtain, Color White, Length 72 In., Material Polyurethane Coated Polyester, Width 108 In., Mounting Type Standard Grommets, Pattern None

Product Reviews

Save 15%. Sign up for Z-mail.