Shower Curtain, Vinyl, Translucent, 72x72

VALUE BRAND| Zoro #: G0414486| Mfr #: 4EEX7

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0414486 Mfr #: 4EEX7
Item: Shower CurtainLength: 72"
Mounting Type: Standard GrommetsColor: Translucent
Material: VinylWidth: 72"
Pattern: NoneCountry of Origin (subject to change): China

Product Description

Shower Curtain, Color Translucent, Length 72 In., Material Vinyl, Width 72 In., Mounting Type Standard Grommets, Pattern None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.