Shower Curtain, Vinyl, White, 72x42

VALUE BRAND| Zoro #: G0897312| Mfr #: 4EEY1

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0897312 Mfr #: 4EEY1
Mounting Type: Standard GrommetsItem: Shower Curtain
Length: 72"Color: WHITE
Material: VinylWidth: 42"
Pattern: NoneCountry of Origin (subject to change): China

Product Description

Shower Curtain, Color White, Length 72 In., Material Vinyl, Width 42 In., Mounting Type Standard Grommets, Pattern None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.