KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shower Curtain, Vinyl, White, 72x72

VALUE BRAND| Zoro #: G2231031| Mfr #: 4EEY2

$20.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 72"
Pattern: None
Item: Shower Curtain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231031 Mfr #: 4EEY2
Width: 72"Pattern: None
Item: Shower CurtainColor: White
Mounting Type: Standard GrommetsLength: 72"
Material: vinylCountry of Origin (subject to change): China

Description

Shower Curtain, Color White, Length 72 In., Material Vinyl, Width 72 In., Mounting Type Standard Grommets, Pattern None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews