KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shower Curtain, White, 72 In L, 72 In W

VALUE BRAND| Zoro #: G1257426| Mfr #: 2MWG4

$52.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Item: Shower Curtain
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257426 Mfr #: 2MWG4
Width: 72"Item: Shower Curtain
Color: WhiteMounting Type: Standard Grommets
Length: 72"Material: Nylon Vinyl
Country of Origin (subject to change): China

Description

Shower Curtain, Color White, Length 72 In., Material Nylon Vinyl, Width 72 In., Mounting Type Standard Grommets

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews