Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shower Drain, Solvent Weld, PVC, White Grid

VALUE BRAND| Zoro #: G1092043| Mfr #: 133-104

$5.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Drain Grid
For Use With: Steel, Fiberglass, And Plastic Bases
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092043 Mfr #: 133-104
Type: Drain GridFor Use With: Steel, Fiberglass, And Plastic Bases
Package Quantity: 1Drain Material: Plastic
Grid Material: PlasticColor/Finish: White
Pipe Dia. (In.): 2Connection: Solvent-Weld
Material of Construction: PVC/White GridLength (In.): 4-1/2"
Country of Origin (subject to change): China

Description

Shower Drain, Material of Construction PVC/White Grid, Color/Finish White, Length 4 1/4 In., Drain Material PVC, Grid Material Plastic, Pipe Dia. 2 In., For Use With Steel, Fiberglass, And Plastic Bases, Connection Solvent Weld

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews