Shower Drain, Solvent Weld, ABS, SS Grid

VALUE BRAND| Zoro #: G2182555| Mfr #: 1RLV1

$6.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Drain Grid
For Use With: Steel, Fiberglass, And Plastic Bases
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182555 Mfr #: 1RLV1
Type: Drain GridFor Use With: Steel, Fiberglass, And Plastic Bases
Package Quantity: 1Drain Material: Plastic
Grid Material: Stainless SteelColor/Finish: Stainless Steel
Pipe Dia. (In.): 2Connection: Solvent-Weld
Material of Construction: ABS/SS GridLength (In.): 4-1/2"
Country of Origin (subject to change): China

Description

Shower Drain, Material of Construction ABS/SS Grid, Color/Finish Stainless Steel, Length 4 1/4 In., Drain Material ABS, Grid Material Stainless Steel, Pipe Dia. 2 In., For Use With Steel, Fiberglass, And Plastic Bases, Connection Solvent Weld

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews