THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Shower Drain, Compression, Brass, SS Grid

VALUE BRAND| Zoro #: G0507744| Mfr #: 1RLV3

$30.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color/Finish: Stainless Steel
Type: Drain Grid
Drain Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0507744 Mfr #: 1RLV3
Color/Finish: Stainless SteelType: Drain Grid
Drain Material: PlasticConnection: Compression
Package Quantity: 1For Use With: Steel, Fiberglass, And Plastic Bases
Grid Material: Stainless SteelPipe Dia. (In.): 2
Material of Construction: Brass/SS GridLength (In.): 4-1/2"
Item: Shower DrainCountry of Origin (subject to change): Thailand

Description

Shower Drain, Material of Construction Brass/SS Grid, Color/Finish Stainless Steel, Length 4 1/4 In., Drain Material Brass, Grid Material Stainless Steel, Pipe Dia. 2 In., For Use With Steel, Fiberglass, And Plastic Bases, Connection Comp- resin

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews