KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sht Mtl Screw, Hex Washer, #8, 3/4 in, PK100

VALUE BRAND| Zoro #: G1586751| Mfr #: 1MB65

$2.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.110"-0.096"
Length: 3/4"
Meets/Exceeds: ASME B18.6.3-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586751 Mfr #: 1MB65
Head Height: 0.110"-0.096"Length: 3/4"
Meets/Exceeds: ASME B18.6.3-2010Head Dia.: 0.348"-0.322"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #8Drive Type: Slotted/Hex
Package Quantity: 100Head Type: Hex Washer
Head Angle (Deg.): 0.250'-0.244"System of Measurement: Inch
Driver Size: 1/4"Material: Case Hardened Steel
Country of Origin (subject to change): China

Description

Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #8, Length 3/4 In., Drive Type Slotted/Hex, Driver Size 1/4 In., Head Dia. 0.348 In.-0.322 In., Head Height 0.110 In.-0.096 In., Head Angle (Deg.) 0.250'-0.244 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Reviews