PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Side Beam Rod Hanger, 3/8 IN Rod Size

VALUE BRAND| Zoro #: G1047347| Mfr #: 3270037PL

$1.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1047347 Mfr #: 3270037PL
Metal Detectable: YesThread Size (In.): 3/8
Description/Special Features: Pre-Threaded Structural Attachment Fastened to Wall or Side of a Joist to Support Hanger RodItem: Rod Hanger
Type: Side BeamRod Size: 3/8"
Max. Load (Lb.): 250Length (In.): 2-3/8
Width (In.): 15/16Material: steel
Country of Origin (subject to change): China

Product Description

Rod Hanger, Side Beam, Rod Size 3/8 In., Max. Load (Lb.) 250, Material of Construction Steel, Length (In.) 2-3/8, Width (In.) 15/16, Thread Size (In.) 3/8, Metal Detectable Yes, Pre-Threaded Structural Attachment Fastened to Wall or Side of a Joist to Support Hanger Rod

Product Reviews