Side Hanger, PK50

VALUE BRAND| Zoro #: G0362914| Mfr #: 2GE57

$53.89 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0362914 Mfr #: 2GE57
Finish: zincMeets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022
Material: Case Hardened SteelMax. Load Capacity (Lb.): 20 Gage-405 Lbs., 18 Gage-620 Lbs., 16 Gage-985 Lbs., 14 Gage-1160 Lbs., 12 Gage-1560 Lbs., 3/16"-3205 Lbs.
Application: For Installation in Minimum ASTM A 36 Steel PurlinsItem: Steel Side Hanger
Type: Without NutsScrew Size: 1/4-20
Shank Length: 1"Head Dia.: 3/8"
Drill Size: 0.036" (20 Ga.) to 0.188" (3/16")Point Type: #3
Rod Size: 1/4-20Country of Origin (subject to change): Taiwan

Product Description

Steel Side Hanger, Rod Size 1/4 In, Shank Size 1/4 In, Screw Shank Length 1 In, Head Dia 3/8 In, Point Type #3, Drill Hole Size 0.036 In (20 Gage) To 0.188 In (3/16 In), Max Load Capacity 20 Gage-405 Lbs., 18 Gage-620 Lbs., 16 Gage-985 Lbs., 14 Gage-1160 Lbs., 12 Gage-1560 Lbs., 3/16 In-3205 Lbs., Case Hardened Steel, Zinc Plated, For Minimum ASTM A 36 Steel Purlins, Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.