JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Side Hanger, PK50

VALUE BRAND| Zoro #: G1744601| Mfr #: 2GE65

$55.78 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744601 Mfr #: 2GE65
Finish: zincMeets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022
Material: Case Hardened SteelMax. Load Capacity (Lb.): Fir, Pine, and Spruce-1800 lbs.
Application: For Installation in Wood Based Materials (Structural Wood, and Timber)Item: Wood Side Hanger
Type: Without NutsScrew Size: 1/4"
Shank Length: 2"Head Dia.: 1/2"
Drill Size: 1/8"Point Type: 17
Rod Size: 3/8-16Country of Origin (subject to change): Taiwan

Product Description

Wood Side Hanger, Rod Size 3/8 In, Shank Size 1/4 In, Screw Shank Length 2 In, Head Dia 1/2 In, Point Type 17, Drill Hole Size 1/8 In, Max Load Capacity Fir-1800 lbs, Pine-1800 lbs, Spruce-1800 lbs, Case Hardened Steel, Zinc Plated, For Wood Based Materials (Structural Wood And Timber), Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.