Side Hanger, PK50

VALUE BRAND| Zoro #: G1744346| Mfr #: 2GE66

$65.14 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744346 Mfr #: 2GE66
Finish: zincMeets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022
Material: Case Hardened SteelMax. Load Capacity (Lb.): Fir-1450 lbs., Pine-1530 lbs., Spruce-1380 lbs.
Application: For Installation in Wood Based Materials (Structural Wood, and Timber)Item: Wood Side Hanger
Type: Without NutsScrew Size: 5/16"
Shank Length: 2-1/2"Head Dia.: 1/2"
Drill Size: 1/8"Point Type: 17
Rod Size: 3/8-16Country of Origin (subject to change): Taiwan

Product Description

Wood Side Hanger, Rod Size 3/8 In, Shank Size 3/8 In, Screw Shank Length 2 1/2 In, Head Dia 1/2 In, Point Type 17, Drill Hole Size 1/8 In, Max Load Capacity Fir-1450 lbs, Pine-1530 lbs, Spruce-1380 lbs, Case Hardened Steel, Zinc Plated, For Wood Based Materials (Structural Wood And Timber), Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.