Side-Outlet Elbow, Nom Pipe Size 1 1/2 In

VALUE BRAND| Zoro #: G1337427| Mfr #: 4NXV3

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1337427 Mfr #: 4NXV3
Resists: CorrosionItem: Structural Pipe Fitting
Type: Side-Outlet ElbowNominal Pipe Size (In.): 1-1/2
Dia.: 1.90"Material Tensile Strength (Lb.): Over 50, 000
Material: Cast IronSetscrew: Case-Hardened
Standards: A153, A536-84Country of Origin (subject to change): India

Product Description

Structural Pipe Fitting, Type Side-Outlet Elbow, Nominal Pipe Size (In.) 1-1/2, Dia. 1.90 In., Material Tensile Strength (Lb.) Over 50, 000, Material Cast Iron, Setscrew Case-Hardened, Resists Corrosion, Standards A153, A536-84

Product Reviews

Save 15%. Sign up for Z-mail.