LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sidewalk Bolt, 1/4-20x1 1/2, PK25

VALUE BRAND| Zoro #: G1093294| Mfr #: 1ATY7

$15.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1093294 Mfr #: 1ATY7
Material: 18-8 Stainless SteelThread Size: 1/4"-20
Head Dia.: 0.75"Item: Sidewalk Bolt
Finish: PlainHead Height: 0.125"
Driver Size: #3Head Type: Combo
Drive Type: SlottedLength: 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Sidewalk Bolt, Combo Head Type, 18-8 Stainless Steel, Thread Size 1/4-20, Combo Drive Type, Driver Size #3, Length 1 1/2 In, Plain Finish, Head Dia 0.75 In, Head Height 0.125 In, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.