JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sidewalk Bolt, 1/4-20x2 In, PK25

VALUE BRAND| Zoro #: G1388213| Mfr #: 1ATY8

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1388213 Mfr #: 1ATY8
Finish: PlainHead Dia.: 0.75"
Material: 18-8 Stainless SteelThread Size: 1/4"-20
Drive Type: SlottedHead Type: Combo
Head Height: 0.125"Driver Size: #3
Item: Sidewalk BoltLength: 2"
Country of Origin (subject to change): Taiwan

Product Description

Sidewalk Bolt, Combo Head Type, 18-8 Stainless Steel, Thread Size 1/4-20, Combo Drive Type, Driver Size #3, Length 2 In, Plain Finish, Head Dia 0.75 In, Head Height 0.125 In, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25
Save 15%. Sign up for Z-mail.