20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sidewalk Bolt, Combo, 1/4-20x1, PK25

VALUE BRAND| Zoro #: G1426957| Mfr #: 1ATY3

$11.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1426957 Mfr #: 1ATY3
Driver Size: #3Drive Type: Slotted
Head Dia.: 0.75"Finish: Plain
Head Height: 0.125"Thread Size: 1/4"-20
Material: 18-8 Stainless SteelHead Type: Combo
Item: Sidewalk BoltLength: 1"
Country of Origin (subject to change): Taiwan

Product Description

Sidewalk Bolt, Combo Head Type, 18-8 Stainless Steel, Thread Size 1/4-20, Combo Drive Type, Driver Size #3, Length 1 In, Plain Finish, Head Dia 0.75 In, Head Height 0.125 In, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.