LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sidewall/Ceiling Register, 1-Way

VALUE BRAND| Zoro #: G0952786| Mfr #: 4MJJ8

$11.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0952786 Mfr #: 4MJJ8
Grille/Register Item: Sidewall/Ceiling RegisterFinish: White
Manufacturers Warranty Length: 1-YearItem: Sidewall/Ceiling Register
Type: 1-Way MultilouverOverall Height (In.): 9.88
Overall Width (In.): 9.88Depth (In.): 1.11
Max. Duct Height (In.): 8Max. Duct Width (In.): 8
Bar Spacing: 1/3"Construction: Welded Steel
Country of Origin (subject to change): China

Product Description

Finish your HVAC system with safety and style with this sidewall/ceiling register from Value Brand. This 1-way multilouver sidewall/ceiling register features a welded steel and a white finish. Overall height is 9.88" and width is 9.88". The duct dimensions max out at 8" in height and 8" width.

Product Reviews

Save 15%. Sign up for Z-mail.