Sidewall/Ceiling Register, 1-Way

VALUE BRAND| Zoro #: G2104751| Mfr #: 4MJJ9

$10.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2104751 Mfr #: 4MJJ9
Includes: -Voltage: -
Finish: WhiteManufacturers Warranty Length: 1-Year
For Use With: -Opening Required (In.): -
Height (In.): -Features: -
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Free Area (Sq.-In.): -Type: 1-Way Multilouver
Overall Height (In.): 5.88Overall Width (In.): 11.88
Depth (In.): 1.11Max. Duct Height (In.): 4
Max. Duct Width (In.): 10Bar Spacing: 1/3"
Construction: Welded SteelWidth (In.): -
Country of Origin (subject to change): China

Product Description

Sidewall/Ceiling Register, 1-Way Multilouver, Sidewall/Ceiling Register, Overall Height (In.) 5.88, Height (In.) -, Overall Width (In.) 11.88, Width (In.) -, Depth (In.) 1.11, Max. Duct Height (In.) 4, Max. Duct Width (In.) 10, Opening Required (In.) -, 1/3 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, -, 1-Year, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.