Sidewall/Ceiling Register, 1-Way

VALUE BRAND| Zoro #: G0292476| Mfr #: 4MJK3

$11.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0292476 Mfr #: 4MJK3
Finish: WhiteManufacturers Warranty Length: 1-Year
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Type: 1-Way MultilouverOverall Height (In.): 7.88
Overall Width (In.): 13.88Depth (In.): 1.11
Max. Duct Height (In.): 6Max. Duct Width (In.): 12
Bar Spacing: 1/3"Construction: Welded Steel
Country of Origin (subject to change): China

Product Description

This sidewall/ceiling register from Value Brand will be integral to setting up your HVAC system to run smoothly. This 1-way multilouver sidewall/ceiling register features a welded steel and a white finish. The duct dimensions max out at 6" in height and 12" width. Overall height is 7.88" and width is 13.88".

Product Reviews

Save 15%. Sign up for Z-mail.