Shop Alternate Products
This Product is Discontinued
Zoro Select
Sidewall/Ceiling Register, 6 X 14, White (Discontinued)
Mfr # 4MJK4
Zoro # G1156522
This Product is Discontinued
Key Features
- Type One-Way Multilouver
- Max. Duct Width (In.) 14
- Max. Duct Height (In.) 6
- Finish White
- Construction Welded Steel