Sidewall/Ceiling Register, 2-Way

VALUE BRAND| Zoro #: G1162007| Mfr #: 4JRN7

$3.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 12
Includes: -
Depth (In.): 1.18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162007 Mfr #: 4JRN7
Max. Duct Width (In.): 12Includes: -
Depth (In.): 1.18Construction: Welded Steel
For Use With: -Manufacturers Warranty Length: 1-Year
Type: 2-WayItem: Sidewall/Ceiling Register
Finish: WhiteFeatures: -
Overall Height (In.): 5.25Grille/Register Item: Sidewall/Ceiling Register
Max. Duct Height (In.): 4Bar Spacing: 1/3"
Country of Origin (subject to change): China

Description

Sidewall/Ceiling Register, 2-Way, Sidewall/Ceiling Register, Overall Height (In.) 5.75, Height (In.) -, Overall Width (In.) 13.751, Width (In.) -, Depth (In.) 1.18, Max. Duct Height (In.) 4, Max. Duct Width (In.) 12, Opening Required (In.) -, 1/3 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, -, 1-Year, Includes -

Reviews