STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sidewall/Ceiling Register, 2-Way

VALUE BRAND| Zoro #: G2134754| Mfr #: 4MJG3

$3.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 7.75
Finish: White
Max. Duct Width (In.): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134754 Mfr #: 4MJG3
Overall Height (In.): 7.75Finish: White
Max. Duct Width (In.): 8Bar Spacing: 1/2"
Max. Duct Height (In.): 6Type: 2-Way
Manufacturers Warranty Length: 1-YearConstruction: Welded Steel
Overall Width (In.): 9.75Depth (In.): 1.18
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Country of Origin (subject to change): China

Description

Sidewall/Ceiling Register, 2-Way, Sidewall/Ceiling Register, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 9.75, Width (In.) -, Depth (In.) 1.18, Max. Duct Height (In.) 6, Max. Duct Width (In.) 8, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, -, 1-Year, Includes -

Reviews